Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cart, Steel/Polymer, Taupe/Blue

  • Mfr # MBC1210TL-SB

  • Zoro # G3443800


product price: $2,128.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
175 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC1210TL-SB
Zoro #
G3443800
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18-1/2"
Overall Height
34 1/2 in
Overall Width
18 1/2 in
Shelf Length
19 7/8 in
Caster Wheel Dia.
3 in
Overall Length
19 1/2 in
Shelf Width
17 3/4 in
Overall LxWxH
19-1/2 inx18-1/2 inx34-1/2 in
Inside Drawer HxWxD
(1) 9 inx24 in, (2) 6 in, (3) 3 in
Shelf LxWxH
19-7/8"x17-3/4"
Inside Drawer Width
24 in
Shelf LxW
19-7/8 inx17-3/4 in
Inside Drawer Height
(1) 3 in, (1) 9 in, (2) 6 in

Details

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
175 lb
Item
Compact General Medical Supply Cart with Drawers
Handle Type
No Handle
Number of Shelves
1
Drawer Pull Color
Dark Tan
Includes
Key Lock
Caster Material
Solid Rubber
Caster Type
2 Swivel with Brake, 2 Swivel with Lock
Number of Drawers
4
Drawer Color
Light Blue
Cabinet Color
Taupe
Caster Wheel Type
Standard
Finish
Powder Coat
Shelf Capacity
20 lb
Caster Brake Type
Side Pedal Brake
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate

Description

Compact General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 175 lb, Caster Wheel Dia. 3 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Taupe, Drawer Color Light Blue, Number of Drawers 4, Number of Shelves 1, Shelf Length 19 7/8 in, Shelf Width 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.