Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, 375 lb Load Capacity

  • Mfr # MW204

  • Zoro # G6583087


product price:  $1,002.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
32 in
Overall Width
18 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MW204
Zoro #
G6583087
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
38 in
Overall Length
32 in
Overall Width
18 in
Shelf Width
18 in
Shelf Length
30 in
Caster Dia.
4 in
Caster Size
4 in
Caster Wheel Dia.
4 in
Shelf LxW
30 in x 18 in
Overall LxWxH
32 in x 18 in x 38 in
Writing Shelf LxW
32 in x 18 in
Overall Width (In.)
18
Overall Height (In.)
38
Caster Size (In.)
4
Shelf Width (In.)
18

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Flush Metal Shelves
Handle Type
(2) Raised
Adjustable Increments
1 in
Number of Shelves
3
Capacity per Shelf
125 lb
Includes
3 Solid SS Shelves and Donut Bumpers
Finish
Stainless Steel
Caster Type
(4) Swivel
Cart Shelf Style
Flush
Utility Cart Item
Raised Handle Utility Cart
Standards
NSF
Distance Between Shelves
10 in
Handle Included
Yes
Assembled/Unassembled
Unassembled
Load Cap. per Shelf
125 lb.
Caster Material
Rubber
Construction
Wire
Gauge
18 ga
Distance Between Middle and Bottom Shelf
10 in
Caster Wheel Type
Standard
Distance Between Top and Middle Shelf
10 in
Includes Electrical Outlets
No
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Rubber
Method of Construction
Boltless
Caster Mounting Type
Stem
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Lip Style
Flush
Load Capacity (Lb.)
375

Description

Utility Cart, Load Capacity 375 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Silver Color, Overall Length 32 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 125 lb, Distance Between Shelves 10 in, Shelf Length 30 in, Shelf Width 18 in, Adjustable Increments 1 in, Standards NSF, Includes 3 Solid SS Shelves and Donut Bumpers, Distance Between Middle and Bottom Shelf 10 in, Distance Between Top and Middle Shelf 10 in, Top Shelf Height 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.