Shop DURHAM MFG
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Truck, Steel, 5,000 lb Load Capacity, 2 Shelves, 78 1/2 in L, 36 1/2 in W, 39 1/2 in H, Flat Handle
- Mfr # HET-3672-2-5K-95
- Zoro # G1943616
product price:Â
$
1,398.99
/ea
Key Features
Overall Height
39 1/2 in
Overall Length
78 1/2 in
Overall Width
36 1/2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HET-3672-2-5K-95
- Zoro #
- G1943616
- UPC #
- 714334058490
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 39 1/2 in
- Overall Length
- 78 1/2 in
- Overall Width
- 36 1/2 in
- Caster Wheel Dia.
- 8 in
- Top Shelf Height
- 40 in
- Shelf Width
- 36 3/8 in
- Caster Width
- 2 in
- Shelf Length
- 72 in
- Caster Wheel Width
- 2 in
- Shelf LxW
- 72 in x 36 3/8 in
- Overall LxWxH
- 78 1/2 in x 36 1/2 in x 39 1/2 in
- Wire Rope Length
- 79 in
- Length
- 79 in
Description
Truck, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 1/2 in, Overall Width 36 1/2 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 26 3/4 in, Shelf Length 72 in, Shelf Width 36 3/8 in, Top Shelf Height 39 1/2 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.