Corrosion-Resistant Wire Security Cart with Solid Top Shelf, 600 lb Capacity, 24 in W x 30 in L x

  • Mfr # SECMLAB/US24FA/TB93050NAT

  • Zoro # G2286929


product price:  $1,247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Length
30 in
Overall Width
24 in
Material
Stainless Steel/Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SECMLAB/US24FA/TB93050NAT
Zoro #
G2286929
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Length
30 in
Overall Width
24 in
Shelf Width
24 in
Caster Dia.
5"
Shelf Length
30 in
Mesh Size
2 in x 2 in
Caster Width
1-1/4 in
Shelf LxW
30 inx24 in
Overall LxWxH
30 inx24 inx39 in
Caster Wheel Dia.
5 in

Details

Material
Stainless Steel/Steel
Color
Silver
Load Capacity
600 lb
Item
Corrosion-Resistant Wire Security Cart with Solid Top Shelf
Includes
(2) Wire Shelves, Solid Stainless Steel Shelf and Security Cage, Undershelf Slides and Totes
Finish
Chrome
Caster Material
Polyurethane
Handle Included
No
Number of Shelves
3
Caster Type
(4) Swivel
Caster Brake Type
No Brake Included
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Polyurethane
Locking System
Padlockable
Shelf Construction
Wire
Includes Bins
Yes
Handle Type
No Handle
Caster Mounting Type
Stem
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Side Panel Construction
Wire
Door Style
Single Hinged Door
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Security Cart, Load Capacity 600 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Single Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Handle Type No Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.