Divider, 8" H x 18" W, Black
Mfr # DD18BL
Zoro # G6284691
product price: $19.89
/eaKey Features
Overall Depth
2 in
Overall Width
17 1/2 in
Overall Height
8 1/2 in
Material
Steel
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD18BL
Zoro #
G6284691
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
2 in
Overall Width
17 1/2 in
Overall Height
8 1/2 in
Width
18"
For Shelf Depth
18 in
Details
Item
Divider
Material
Steel
Finish
Epoxy
Color
Black
Description
Divider, Color Black, Epoxy Finish, Material Steel, For Shelf Depth 18 in, Overall Depth 2 in, Overall Height 8 1/2 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.