Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Divider Kit, 3 In. H, White

  • Mfr # SXR3DVR

  • Zoro # G2319068


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Overall Height
3 in
Includes
(5) Long Dividers, (6) Short Dividers
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXR3DVR
Zoro #
G2319068
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
1/2 in
Overall Depth
17 in

Details

Material
Plastic
Color
White
Item
Drawer Divider Kit for Medical Carts
Includes
(5) Long Dividers, (6) Short Dividers
For Use With
Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3

Description

Drawer Divider Kit for Medical Carts, Color White, Material Plastic, For Use With Mfr. No. SXRSGS2, SXRTGS2, SXRS72TU2, SXRD72TU2, SXRD72TU3, SXRS43CM3, SXRSDRS, SXRSMDSRG, SXRDGS4, SXRSBED, SXRD43CM3, Overall Depth 17 in, Overall Height 3 in, Overall Width 1/2 in, Includes (5) Long Dividers, (6) Short Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.