Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Tote, 6"H x 16-1/2"W, Gray

  • Mfr # MBA165

  • Zoro # G8985697


product price: $55.00
/ea

Key Features

Overall Height
6 in
Overall Width
16 1/2 in
Overall Depth
11 in
Color
Gray
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA165
Zoro #
G8985697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
16 1/2 in
Overall Depth
11 in

Details

Item
Drawer Tote for Medical Carts
Color
Gray
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
Includes
(1) Tote
Industry Type
Healthcare
No. of Divider Slots Long
11
Use Divider No.
MBA166, MBA167
No. of Divider Slots Short
7

Description

Drawer Tote for Medical Carts, Color Gray, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 11 in, Overall Height 6 in, Overall Width 16 1/2 in, Use Divider No. MBA166, MBA167

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.