Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Mat Shelf, 14x48in, LdCap 250lb, PK4

  • Mfr # HDM1448Q-DCH-4

  • Zoro # G2879926


product price: $241.99
/pk 4, $60.50/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Material
Steel
Depth
14 in
Load Capacity
250 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1448Q-DCH-4
Zoro #
G2879926
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
14 in
Lip Height
1 in
Width
48"
Overall Depth
14 in
Shelf Width
48 in
Shelf Depth
14 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Copper Hammertone
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Wire Shelving Material
Steel
Shelf Capacity
250 lb
Capacity
250lb
Wire Shelving Finish
Epoxy
Includes
(16) Shelf Clips
NSF Certified
No
Number of Shelves
4
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Quick Slot
Number of Pieces
4
Recommended Environments
Dry
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.