Zoro Homepage

Dunnage Rack, 1500 lb., Antimicrb PE, 36 W

  • Mfr # HP2236PDMB

  • Zoro # G2744743


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Depth
22"
Height
12"
Load Capacity
1500 lb.
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2236PDMB
Zoro #
G2744743
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
22"
Height
12"
Overall Width
22 in
Overall Height
12 in
Overall Depth
36 in

Details

Item
Dunnage Rack
Material
Polymer
Load Capacity
1500 lb.
Color
Blue
Standards
UL Listed
Finish
Natural
Includes
Bow-Tie
Assembled
Assembled
Bow-Tie Compatible
Yes
Resistance Properties
Antimicrobial

Description

Dunnage Rack, Blue, Finish Natural, Load Capacity 1,500 lb, Overall Depth 36 in, Overall Height 12 in, Overall Width 22 in, Resistance Properties Antimicrobial, Polymer, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.