Zoro Homepage

Easy Grip Handle, 24 in L x 1in W x 1in H

  • Mfr # MERGH24S

  • Zoro # G3338721


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/4 in
Overall Length
24"
Overall Width
24 1/2 in
Material
Stainless Steel
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MERGH24S
Zoro #
G3338721
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Length
24"
Overall Width
24 1/2 in
Overall Depth
6 1/4 in

Details

Material
Stainless Steel
Item
Easy Grip Handle
Finish
Stainless Steel
For Use With
MetroMax I and Metromax Q Units
Includes
Tri-Lobal Adapters
Compatible Product Type
MetroMax Shelving

Description

Easy Grip Handle, Overall Depth 6 1/4 in, Overall Height 6 1/4 in, Overall Width 24 1/2 in, Stainless Steel, MetroMax Shelving Compatible Product Type, Tri-Lobal Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.