EZ-Add Wire Shelf, Green, Steel
Mfr # EZA-2448NK3
Zoro # G516182693
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Number of Shelves
1
Load Capacity
400 lb
Color
Green
Mounting Hardware Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZA-2448NK3
Zoro #
G516182693
UPC #
041105026502
Country of Origin
Mexico
Dimensions
Shelf Width
24 in
Overall Depth
24 in
Overall Width
47 3/4 in
Shelf Depth
48 in
Details
Standards
NSF
Number of Shelves
1
Load Capacity
400 lb
Color
Green
Mounting Hardware Required
Yes
Material
Steel
NSF Certified
Yes
Finish
Metroseal
Item
EZ-Add Wire Shelf
Product Type
Wire Shelf
Number of Pieces
1
Resistance Properties
Rust-Resistant
Includes Mounting Hardware
Yes
Includes
Lock Clips
Description
EZ-Add Wire Shelf, Color Green, Metroseal Finish, Material Steel, Mounting Hardware Required Yes, Mounting Type Tight Fit, Number of Pieces 1, Number of Shelves 1, Overall Depth 24 in, Overall Width 47 3/4 in, Shelf Depth 48 in, Shelf Width 24 in, Load Capacity 400 lb, Includes Mounting Hardware Yes, Includes Lock Clips, Yes NSF Certified, Rust-Resistant Resistance Properties, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.