EZ-Add Wire Shelf, Green, Steel
Mfr # EZA-2460NK3
Zoro # G116182673
product price: $176.99
/ea
Free Shipping & Returns
Key Features
NSF Certified
Yes
Load Capacity
400 lb
Resistance Properties
Rust-Resistant
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZA-2460NK3
Zoro #
G116182673
UPC #
041105026519
Country of Origin
Mexico
Dimensions
Overall Depth
24 in
Overall Width
59 3/4 in
Shelf Width
24 in
Shelf Depth
60 in
Details
NSF Certified
Yes
Load Capacity
400 lb
Resistance Properties
Rust-Resistant
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Material
Steel
Item
EZ-Add Wire Shelf
Includes
Lock Clips
Finish
Metroseal
Product Type
Wire Shelf
Number of Pieces
1
Standards
NSF
Color
Green
Number of Shelves
1
Description
EZ-Add Wire Shelf, Color Green, Metroseal Finish, Material Steel, Mounting Hardware Required Yes, Mounting Type Tight Fit, Number of Pieces 1, Number of Shelves 1, Overall Depth 24 in, Overall Width 59 3/4 in, Shelf Depth 60 in, Shelf Width 24 in, Load Capacity 400 lb, Includes Mounting Hardware Yes, Includes Lock Clips, Yes NSF Certified, Rust-Resistant Resistance Properties, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.