EZ-Add Wire Shelf, Silver, Steel
Mfr # EZA-2448NC
Zoro # G516182686
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Mounting Hardware Required
Yes
NSF Certified
Yes
Resistance Properties
Corrosion Resistant
Number of Pieces
1
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZA-2448NC
Zoro #
G516182686
UPC #
041105026441
Country of Origin
Mexico
Dimensions
Overall Depth
24 in
Overall Width
47 3/4 in
Shelf Width
24 in
Shelf Depth
48 in
Details
Mounting Hardware Required
Yes
NSF Certified
Yes
Resistance Properties
Corrosion Resistant
Number of Pieces
1
Includes Mounting Hardware
Yes
Number of Shelves
1
Finish
Chrome
Color
Silver
Product Type
Wire Shelf
Includes
Lock Clips
Item
EZ-Add Wire Shelf
Load Capacity
400 lb
Standards
NSF
Material
Steel
Description
EZ-Add Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Type Tight Fit, Number of Pieces 1, Number of Shelves 1, Overall Depth 24 in, Overall Width 47 3/4 in, Shelf Depth 48 in, Shelf Width 24 in, Load Capacity 400 lb, Includes Mounting Hardware Yes, Includes Lock Clips, Yes NSF Certified, Corrosion Resistant Resistance Properties, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.