Zoro Homepage

EZ-Add Wire Shelf, Silver, Steel

  • Mfr # EZA-2460NC

  • Zoro # G316182688


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Shelf Width
24 in
Number of Pieces
1
NSF Certified
Yes
Shelf Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZA-2460NC
Zoro #
G316182688
UPC #
041105026458
Country of Origin
Mexico

Dimensions

Shelf Width
24 in
Shelf Depth
60 in
Overall Depth
24 in
Overall Width
59 3/4 in

Details

Load Capacity
400 lb
Item
EZ-Add Wire Shelf
Number of Pieces
1
NSF Certified
Yes
Material
Steel
Mounting Hardware Required
Yes
Product Type
Wire Shelf
Color
Silver
Standards
NSF
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Includes
Lock Clips
Number of Shelves
1
Finish
Chrome

Description

EZ-Add Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Type Tight Fit, Number of Pieces 1, Number of Shelves 1, Overall Depth 24 in, Overall Width 59 3/4 in, Shelf Depth 60 in, Shelf Width 24 in, Load Capacity 400 lb, Includes Mounting Hardware Yes, Includes Lock Clips, Yes NSF Certified, Corrosion Resistant Resistance Properties, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.