Zoro Homepage

Foot Plate, Silver

  • Mfr # 9993Z.

  • Zoro # G4108474


product price: $13.19
/ea

Key Features

Overall Depth
1 7/8 in
Overall Width
2 1/8 in
Overall Height
1 7/8 in
Material
Steel
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9993Z.
Zoro #
G4108474
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 7/8 in
Overall Width
2 1/8 in
Overall Height
1 7/8 in

Details

Item
Foot Plate
Material
Steel
Finish
Zinc-Plated
Includes
(1) Foot Plate
For Use With
Metro Super Erecta SiteSelect Posts
Color
Silver
Compatible Product Type
Super Erecta Shelving

Description

Foot Plate, Overall Depth 1 7/8 in, Overall Height 1 7/8 in, Overall Width 2 1/8 in, Silver, Zinc-Plated, Steel, Super Erecta Shelving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.