Freestanding Plastic Shelving, Open Style, 18 in D, 48 in W, 62 in H, 4 Shelves, Blue/Taupe

  • Mfr # Q356G3

  • Zoro # G9003556


product price:  $511.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Height
62 in
Number of Shelves
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q356G3
Zoro #
G9003556
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
62 in
Depth
18"
Width
48"
Height
63"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Steel
Color
Blue/Taupe
Shelf Style
Ventilated
Assembled/Unassembled
Unassembled
Includes
(1) Mat
Shelving Material
Plastic
Finish - Shelving and Racks
Epoxy Coated
Shelf Capacity
800 lb
No. of Shelves
4
Standards
NSF
Finish
Epoxy
Number of Drawers
0
Item - Shelving
Plastic Shelving
Shelving Frame Material
Steel
Assembled
Unassembled
Adjustability
Adjustable
Load Capacity per Shelf
800 lb
Frame Material
Steel
Resistance Properties
Antimicrobial
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Quick-Adjust

Description

Plastic Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 18 in, Overall Height 62 in, Overall Width 48 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Load Capacity per Shelf 800 lb, Includes (1) Mat, Antimicrobial Resistance Properties, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.