Freestanding Plastic Shelving, Open Style, 18 in D, 72 in W, 62 in H, 4 Shelves, Blue/Taupe

  • Mfr # Q376G3

  • Zoro # G9005613


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Height
62 in
Number of Shelves
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q376G3
Zoro #
G9005613
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
62 in
Width
72"
Height
63"
Depth
18"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Steel
Color
Blue/Taupe
Assembled/Unassembled
Unassembled
Standards
NSF
Includes
(1) Mat
Finish
Epoxy
Item - Shelving
Plastic Shelving
Shelving Frame Material
Steel
No. of Shelves
4
Number of Drawers
0
Shelving Material
Plastic
Shelf Capacity
800 lb
Shelf Style
Ventilated
Finish - Shelving and Racks
Epoxy Coated
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Resistance Properties
Antimicrobial
Shelf Adjustment Type
Quick-Adjust
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
800 lb
Assembled
Unassembled
Frame Material
Steel

Description

Plastic Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 18 in, Overall Height 62 in, Overall Width 72 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Load Capacity per Shelf 800 lb, Includes (1) Mat, Antimicrobial Resistance Properties, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.