Freestanding Plastic Shelving, Open Style, 24 in D, 36 in W, 62 in H, 4 Shelves, Blue/Taupe

  • Mfr # Q536G3

  • Zoro # G9005884


product price:  $513.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Height
62 in
Number of Shelves
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q536G3
Zoro #
G9005884
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
62 in
Height
63"
Width
36"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Steel
Color
Blue/Taupe
Shelving Material
Plastic
Finish
Epoxy
Item - Shelving
Plastic Shelving
Shelf Style
Ventilated
Finish - Shelving and Racks
Epoxy Coated
Assembled/Unassembled
Unassembled
No. of Shelves
4
Standards
NSF
Includes
(1) Mat
Shelving Frame Material
Steel
Number of Drawers
0
Shelf Capacity
800 lb
Load Capacity per Shelf
800 lb
Frame Material
Steel
Adjustability
Adjustable
Shelf Adjustment Type
Quick-Adjust
Whole Unit Load Capacity
2,000 lb
Resistance Properties
Antimicrobial
Assembled
Unassembled
Shelf Adjustment Increments
1 in

Description

Plastic Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 24 in, Overall Height 62 in, Overall Width 36 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Load Capacity per Shelf 800 lb, Includes (1) Mat, Antimicrobial Resistance Properties, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.