Zoro Homepage

Glove Box Holde

  • Mfr # GBHVK4

  • Zoro # G300719821


product price: $29.55
/ea

Key Features

Color
Gray
Material
Steel
Depth
4 15/16 in
Height
10 1/2 in
Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBHVK4
Zoro #
G300719821
UPC #
041105006931
Country of Origin
Mexico

Dimensions

Depth
4 15/16 in
Height
10 1/2 in
Width
6 3/8 in
Dimensions
6 3/8 in x 4 15/16 in x 10 1/2 in

Details

Item
Glove Box Holde
Color
Gray
Material
Steel
Finish
Epoxy

Description

Glove Box Holde, Color Gray, Material Steel, Overall Depth 4 15/16 in, Overall Height 10 1/2 in, Overall Width 6 3/8 in, Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.