Zoro Homepage

Glove Box Holder, 10"H x 3-3/4"W, Taupe

  • Mfr # MBA215

  • Zoro # G8985575


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
3 3/4 in
Overall Depth
5 5/8 in
Color
Taupe
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA215
Zoro #
G8985575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
3 3/4 in
Overall Depth
5 5/8 in

Details

Item
Glove Box Holder
Color
Taupe
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
Industry Type
Healthcare
Includes
Mounting Hardware

Description

Glove Box Holder, Color Taupe, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE, Includes Mounting Hardware, Overall Depth 5 5/8 in, Overall Height 10 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.