Zoro Homepage

Gowning Bench, Stainless, 16X60X18, Ea

  • Mfr # GB1660S

  • Zoro # G3225866


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Material
Non-Conductive ESD Stainless Steel
Overall Height
18 in
Frame Material
Stainless Steel
Overall Width
16 in
Product Type
ESD Gowning Bench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1660S
Zoro #
G3225866
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
16 in
Overall Length
5 ft

Details

Material
Non-Conductive ESD Stainless Steel
Frame Material
Stainless Steel
Item
Gowning Bench,Stainless,16X60X18,Ea
Product Type
ESD Gowning Bench

Description

Gowning Bench,Stainless,16X60X18,Ea, Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.