Gowning Bench, Stainless, 16X72X18, Ea
Mfr # GB1672S
Zoro # G3225875
product price: $1,357.54
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Material
Non-Conductive ESD Stainless Steel
Overall Height
18 in
Frame Material
Stainless Steel
Overall Width
16 in
Product Type
ESD Gowning Bench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB1672S
Zoro #
G3225875
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
16 in
Details
Material
Non-Conductive ESD Stainless Steel
Frame Material
Stainless Steel
Item
Gowning Bench,Stainless,16X72X18,Ea
Product Type
ESD Gowning Bench
Description
Gowning Bench,Stainless,16X72X18,Ea, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.