Zoro Homepage

Grid Shelf, Steel, Green, 29-1/4x18x7-3/4

  • Mfr # GS1830K3

  • Zoro # G9005561


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
7 3/4 in
Overall Depth
19 3/8 in
Overall Width
29 1/4 in
Shelf Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1830K3
Zoro #
G9005561
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 3/4 in
Overall Depth
19 3/8 in
Overall Width
29 1/4 in
Width
29-1/4"
Depth
19-3/8"
Height
7-3/4"

Details

Material
Steel
Shelf Capacity
50 lb
Finish
Epoxy Coated
Color
Green
Shelf Style
Ventilated
For Use With
Metro Smartwall G3 Productivity System
Item
Shelf
Finish - Shelving and Racks
Epoxy Coated
Includes
(1) Shelf with Retaining Edge
Load Capacity
50 lb

Description

Shelf, Overall Depth 19 3/8 in, Overall Height 7 3/4 in, Overall Width 29 1/4 in, 50 lb Load Capacity, Steel, Green, Epoxy Coated, (1) Shelf with Retaining Edge, Hanging Mounting Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.