Zoro Homepage

Grid Shelf, Steel, Green, 35-1/4x18x7-3/4

  • Mfr # GS1836K3

  • Zoro # G9005534


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
7 3/4 in
Overall Depth
19 3/8 in
Overall Width
35 1/4 in
Shelf Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1836K3
Zoro #
G9005534
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 3/4 in
Overall Depth
19 3/8 in
Overall Width
35 1/4 in
Depth
19-3/8"
Width
35-1/4"
Height
7-3/4"

Details

Material
Steel
Shelf Capacity
50 lb
Finish
Epoxy Coated
Color
Green
Shelf Style
Ventilated
For Use With
Metro Smartwall G3 Productivity System
Item
Shelf
Includes
(1) Shelf with Retaining Edge
Finish - Shelving and Racks
Epoxy Coated
Load Capacity
50 lb
Retail Display Type
Component

Description

Shelf, Overall Depth 19 3/8 in, Overall Height 7 3/4 in, Overall Width 35 1/4 in, 50 lb Load Capacity, Steel, Green, Epoxy Coated, (1) Shelf with Retaining Edge, Hanging Mounting Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.