Ind Wr Shlf Pst, 33 inx1 in, Split Sleeve
Mfr # 33UP
Zoro # G904390242
product price: $17.39
/eaKey Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33UP
Zoro #
G904390242
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
33 in
Overall Width
1 in
Post Height
33 3/4 in
Height
33"
Post Width
1 in
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Chrome
Color
Silver
Leveling Feet Included
No
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Number of Pieces
1
Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Includes Mounting Hardware
No
Includes Leveling Feet
No
Mobility
Stationary
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 in
Wire Shelving Material
Steel
Recommended Environments
Dry
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 33 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.