Ind Wr Shlf Pst, 34 inx1 in, Split Sleeve
Mfr # 33UPK3
Zoro # G7135134
product price: $19.55
/eaKey Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33UPK3
Zoro #
G7135134
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
34 in
Overall Width
1 in
Post Height
33 3/4 in
Height
33"
Post Width
1 in
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Green
Leveling Feet Included
No
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Epoxy
Wire Shelving Material
Antimicrobial Steel
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
No
Number of Pieces
1
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
Shelf Adjustment Increments
1 in
Mobility
Stationary
Resistance Properties
Antimicrobial, Corrosion-Resistant
Includes Leveling Feet
No
Description
Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 34 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.