Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind Wr Shlf Pst, 7 inx1 in, Split Sleeve

  • Mfr # 7UPK3

  • Zoro # G9721153


product price: $13.19
/ea

Key Features

Color
Green
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7UPK3
Zoro #
G9721153
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Width
1 in
Post Width
1 in
Width
1"
Post Height
6 3/4 in
Height
7-1/2"

Details

Item
Wire Shelf Post
Color
Green
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Split Sleeve
Leveling Feet Included
No
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta Shelving
Wire Shelving Finish
Epoxy
Wire Shelving Material
Antimicrobial Steel
Standards
NSF
Number of Pieces
1
Mounting Hardware Required
Yes
Mobility
Stationary
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
No
Resistance Properties
Antimicrobial, Corrosion-Resistant
Recommended Environments
Dry, Wet

Description

Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 7 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.