Ind Wr Shlf Pst, 86 inx1 in, Split Sleeve
Mfr # 86UPBL
Zoro # G3004149
product price: $31.59
/eaKey Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86UPBL
Zoro #
G3004149
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
86 in
Overall Width
1 in
Post Height
85 7/8 in
Post Width
1 in
Height
86"
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Black
Leveling Feet Included
No
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Mobility
Stationary
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Mounting Hardware Required
Yes
Number of Pieces
1
Includes Leveling Feet
No
Shelf Adjustment Type
Split Sleeve
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Overall Height 86 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.