Ind Wr ShlfPst, 54 1/2 x1 in, Splt Slv, PK4
Mfr # 54P-DSG-4
Zoro # G2991059
product price:Â $76.19
/pk 4, $19.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54P-DSG-4
Zoro #
G2991059
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
54 1/2 in
Overall Width
1 in
Post Height
54 7/16 in
Height
54"
Post Width
1 in
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Leveling Feet Included
Yes
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Includes
Leveling Foot
Includes Mounting Hardware
Yes
Number of Pieces
4
Includes Leveling Feet
Yes
Mobility
Stationary
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Mounting Hardware Required
Yes
Recommended Environments
Dry
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 54 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.