Ind Wr ShlfPst, 54 1/2 x1 in, Splt Slv, PK4

  • Mfr # 54PK3-4

  • Zoro # G7453442


product price: $78.15
/pk 4, $19.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PK3-4
Zoro #
G7453442
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
54 1/2 in
Overall Width
1 in
Post Height
54 7/16 in
Post Width
1 in
Height
54"

Details

Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Green
Leveling Feet Included
Yes
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Epoxy
Wire Shelving Material
Antimicrobial Steel
Includes
Leveling Foot
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Includes Leveling Feet
Yes
Shelf Adjustment Increments
1 in
Mobility
Stationary
Number of Pieces
4
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Split Sleeve
Resistance Properties
Antimicrobial, Corrosion-Resistant

Description

Wire Shelf Post, Color Green, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 54 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Wet Recommended Environments, Resistance Properties Antimicrobial, Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.