Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind Wr ShlfPst, 74 x1 in, Splt Slv, PK4

  • Mfr # 74PS -4

  • Zoro # G7559456


product price: $252.99
/pk 4, $63.25/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74PS -4
Zoro #
G7559456
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
1 in
Post Height
74 1/2 in
Post Width
1 in
Height
74"

Details

Material
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Stainless Steel
Color
Silver
Leveling Feet Included
Yes
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Includes
Leveling Foot
Mounting Hardware Required
Yes
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Resistance Properties
Corrosion-Resistant
Includes Mounting Hardware
Yes
Includes Leveling Feet
Yes
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Mobility
Stationary

Description

Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 74 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet Yes, Standards NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.