Ind Wr ShlfPst, 86 1/2 x1 in, Splt Slv, PK4

  • Mfr # 86P-DCH-4

  • Zoro # G2990830


product price: $120.00
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Copper Hammertone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86P-DCH-4
Zoro #
G2990830
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
86 1/2 in
Overall Width
1 in
Post Height
86 1/2 in
Post Width
1 in
Height
86"

Details

Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Copper Hammertone
Leveling Feet Included
Yes
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Includes
Leveling Foot
Includes Leveling Feet
Yes
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Number of Pieces
4
Mounting Hardware Required
Yes
Recommended Environments
Dry
Includes Mounting Hardware
Yes
Mobility
Stationary

Description

Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 86 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.