Industrial Plastic Shelving Wedges
Mfr # MQ9985
Zoro # G000699973
product price: $10.29
/eaKey Features
Material
Polymer
Overall Height
3 1/4 in
Overall Depth
1 3/4 in
Overall Width
2 1/2 in
Compatible Product Type
MetroMax Q Industrial Plastic Shelving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQ9985
Zoro #
G000699973
UPC #
041105652893
Country of Origin
Mexico
Dimensions
Overall Height
3 1/4 in
Overall Depth
1 3/4 in
Overall Width
2 1/2 in
Details
Material
Polymer
Item
Industrial Plastic Shelving Wedges
Compatible Product Type
MetroMax Q Industrial Plastic Shelving
Description
Industrial Plastic Shelving Wedges, Polymer, Overall Depth 1 3/4 in, Overall Height 3 1/4 in, Overall Width 2 1/2 in, Compatible Product Type MetroMax Q Industrial Plastic Shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.