Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Shelving Starter

  • Mfr # 5X337HX3

  • Zoro # G100699705


product price: $819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue/Taupe
Overall Width
18 in
Overall Height
74 in
Shelving Material
304 Stainless Steel, Polymer
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5X337HX3
Zoro #
G100699705
UPC #
041105864609
Country of Origin
Mexico

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
74 in

Details

Item
Industrial Shelving Starter
Color
Blue/Taupe
Shelving Material
304 Stainless Steel, Polymer
Number of Shelves
5
Shelf Style
Ventilated; Solid
Standards
HACCP, NSF
Frame Material
304 Stainless Steel
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
400 lb
Resistance Properties
Antimicrobial
Adjustability
Adjustable
Assembled
Unassembled
Shelf Adjustment Increments
1 in

Description

Industrial Shelving Starter, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated; Solid, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.