Zoro Homepage

Industrial Shelving Starter

  • Mfr # 5X557HX3

  • Zoro # G900699707


product price: $1,129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue/Taupe
Overall Width
24 in
Overall Height
74 in
Shelving Material
304 Stainless Steel, Polymer
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X557HX3
Zoro #
G900699707
UPC #
041105864654
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
48 in
Overall Height
74 in

Details

Item
Industrial Shelving Starter
Color
Blue/Taupe
Shelving Material
304 Stainless Steel, Polymer
Number of Shelves
5
Shelf Style
Ventilated; Solid
Standards
HACCP, NSF
Load Capacity per Shelf
400 lb
Assembled
Unassembled
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Resistance Properties
Antimicrobial
Adjustability
Adjustable
Frame Material
304 Stainless Steel

Description

Industrial Shelving Starter, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 48 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated; Solid, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.