Zoro Homepage

Industrial Shelving Starter

  • Mfr # 5X567HX3

  • Zoro # G300699727


product price: $1,300.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue/Taupe
Overall Width
24 in
Overall Height
74 in
Shelving Material
304 Stainless Steel, Polymer
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5X567HX3
Zoro #
G300699727
UPC #
041105864661
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
60 in
Overall Height
74 in

Details

Item
Industrial Shelving Starter
Color
Blue/Taupe
Shelving Material
304 Stainless Steel, Polymer
Number of Shelves
5
Shelf Style
Ventilated; Solid
Standards
HACCP, NSF
Resistance Properties
Antimicrobial
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Assembled
Unassembled
Frame Material
304 Stainless Steel
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb

Description

Industrial Shelving Starter, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 60 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated; Solid, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.