Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Shelving, W48, D18, Polymer, PK4

  • Mfr # MQ1848G

  • Zoro # G0407985


product price: $323.99
/pk 4, $81.00/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Polymer/Steel
Overall Height
3 7/16 in
Overall Depth
48 in
Overall Width
18 in
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ1848G
Zoro #
G0407985
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 7/16 in
Overall Depth
48 in
Overall Width
18 in
Width
48"
Depth
18"

Details

Material
Antimicrobial Polymer/Steel
Shelf Capacity
800 lb
Finish
Chrome
Color
Blue, Taupe
Shelf Style
Ventilated
For Use With
MetroMax Shelving
Item
Shelf
Includes
Grid Mat
Shelving Style
Ventilated
Resistance Properties
Antimicrobial; Corrosion-Resistant
Deck Material
Polymer, Steel
Recommended Environments
Wet; Dry; Harsh

Description

Shelf, Deck Material Polymer, Steel, Chrome, Blue, Taupe, Overall Depth 48 in, Overall Height 3 7/16 in, Overall Width 18 in, Shelf Style Ventilated, Shelf Capacity 800 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.