Shop METRO
See all product information
Create Account
Industrial Wire Starter Unit, 5 Shelf
- Mfr # 5N557C
- Zoro # G114884395
product price:Â
$
468.00
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
74 in
Material
Steel
Number of Shelves
5
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5N557C
- Zoro #
- G114884395
- UPC #
- 041105384909
- Country of Origin
- Mexico
- Item
- Industrial Wire Starter Unit,5 Shelf
- Material
- Steel
- Number of Shelves
- 5
- Color
- Silver
- Finish
- Chrome
- Load Capacity
- 2000 lbs
Dimensions
- Width
- 24 in
- Height
- 74 in
- Length
- 48 in
Description
Industrial Wire Starter Unit,5 Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.