Intermediate S Hook Kit, 1/2x1x1/2 in
Mfr # MX9996
Zoro # G2864569
product price: $11.15
/eaKey Features
Material
Polymer, Steel
Overall Height
1 in
Overall Depth
1/2 in
Overall Width
1/2 in
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX9996
Zoro #
G2864569
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Depth
1/2 in
Overall Width
1/2 in
Details
Material
Polymer, Steel
Color
Taupe
For Use With
MetroMax i Shelving
Item
Intermediate S Hook Kit
Includes
(2) "S" Hooks, (2) Corner Collar Plugs, Intermediate Bracket
Compatible Product Type
MetroMax i Shelving
Description
Intermediate S Hook Kit, Polymer, Steel, Taupe, Overall Depth 1/2 in, Overall Height 1 in, Overall Width 1/2 in, Compatible Product Type MetroMax i Shelving, Includes (2) In.S In. Hooks, (2) Corner Collar Plugs, Intermediate Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.