Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isolation Cart, Polymer, Light Taupe

  • Mfr # SXRSISO

  • Zoro # G3331496


product price: $2,882.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Polymer
Color
Light Taupe
Handle Type
No Handle
Number of Shelves
1
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRSISO
Zoro #
G3331496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
23 in
Overall Depth
24-7/8"
Caster Wheel Dia.
5 in
Overall Length
25 in
Inside Drawer HxWxD
(2) 6 in, (2) 9 inx16 inx16-1/2 in
Overall LxWxH
25 inx23 inx42 in
Inside Drawer Height
(2) 6 in, (2) 9 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Width
16 in

Details

Material
Polymer
Color
Light Taupe
Item
Medical Procedure Cart
Handle Type
No Handle
Number of Shelves
1
Cabinet Color
Taupe
Number of Drawers
4
Includes
IV Pole
Drawer Color
White
Drawer Pull Color
Yellow
Caster Type
4 Swivel
Caster Material
Polyurethane
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
Total Lock Brake
Caster Mounting Type
Plate

Description

Medical Procedure Cart, Assembled/Unassembled Assembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 4, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.