Zoro Homepage

IV Pole, Polymer, 1 in W, Silver

  • Mfr # SXRIV

  • Zoro # G2318970


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Polymer
Width
1 in
Style
Cart Mounted
Number of Hooks
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRIV
Zoro #
G2318970
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height Range
45 in
Overall Adjustable Height - Maximum
45 in

Details

Item
IV Pole
Color
Silver
Material
Polymer
Style
Cart Mounted
Number of Hooks
2
For Use With
Mfr. No. SXRSIVSTOR, SXRDIVSTOR, 42172014
Industry Type
Healthcare

Description

IV Pole, Style Cart Mounted, Polymer, Color Silver, Height Range 45 in, Width 1 in, Number of Hooks 2, For Use With Mfr. No. SXRSIVSTOR, SXRDIVSTOR, 42172014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.