Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IV Pole, Stainless Steel, 1 1/2 in W, Silver

  • Mfr # FL315

  • Zoro # G5865447


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Width
1 1/2 in
Number of Hooks
2
Height Range
43-13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL315
Zoro #
G5865447
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height Range
43-13/32 in
Overall Adjustable Height - Maximum
45 in

Details

Item
IV Pole
Color
Silver
Material
Stainless Steel
Number of Hooks
2
Industry Type
Healthcare
For Use With
For use with all Metro Flexline Cartsincluding #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26
Style
Cart Mounted
Weight Capacity
15 lb

Description

IV Pole, Style Cart Mounted, Stainless Steel, Color Silver, Height Range 43-13/32 in, Width 1 1/2 in, Number of Hooks 2, Weight Capacity 15 lb, For Use With For use with all Metro Flexline Carts�including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.