Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Holder, 3"W x 1-1/4"H, Gray

  • Mfr # 9990P

  • Zoro # G6280342


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Overall Depth
3/8 in
Overall Width
3 in
Overall Height
1 1/4 in
Material
Plastic
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9990P
Zoro #
G6280342
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
3/8 in
Overall Width
3 in
Overall Height
1 1/4 in
Width
3"
Height
1-1/4"

Details

Item
Label Holders
Material
Plastic
Color
Gray

Description

Label Holders, Overall Depth 3/8 in, Overall Height 1 1/4 in, Overall Width 3 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.