Zoro Homepage

Label Holder, 51 7/16 in, Tan, 1 1/4 in

  • Mfr # MQ60LH

  • Zoro # G400699863


product price: $18.99
/ea

Key Features

Standards
HACCP, NSF
Color
Tan
Material
Plastic
Overall Width
51 7/16 in
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ60LH
Zoro #
G400699863
UPC #
041105864753
Country of Origin
United States

Dimensions

Overall Width
51 7/16 in
Overall Height
1 1/4 in

Details

Item
Label Holder
Standards
HACCP, NSF
Color
Tan
Material
Plastic
Compatible Brand and Series
Metro Super Erecta Pro

Description

Label Holder, Plastic, Tan, Compatible Brand and Series Metro Super Erecta Pro, Overall Height 1 1/4 in, Standards HACCP, NSF, Overall Width 51 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.