Zoro Homepage

Label Holder, Gray 43 In, EA

  • Mfr # 9990P4

  • Zoro # G3289301


product price: $16.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9990P4
Zoro #
G3289301
UPC #
-
Country of Origin
Mexico

Details

Item
Label Holder,Gray 48 In,Bg 4

Description

Label Holder,Gray 48 In,Bg 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.