Label Holder, Tan, Metro Super Erecta Pro, 39 7/16 in
Mfr # MQ48LH
Zoro # G200699865
product price: $16.59
/eaKey Features
Color
Tan
Material
Plastic
Standards
HACCP, NSF
Overall Height
1 1/4 in
Compatible Brand and Series
Metro Super Erecta Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQ48LH
Zoro #
G200699865
UPC #
041105864746
Country of Origin
United States
Dimensions
Overall Height
1 1/4 in
Overall Width
39 7/16 in
Details
Item
Label Holder
Color
Tan
Material
Plastic
Standards
HACCP, NSF
Compatible Brand and Series
Metro Super Erecta Pro
Description
Label Holder, Plastic, Tan, Compatible Brand and Series Metro Super Erecta Pro, Overall Height 1 1/4 in, Standards HACCP, NSF, Overall Width 39 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.