Zoro Homepage

Ledge, Black, 18Lx4H, Ea

  • Mfr # L18N-4BL

  • Zoro # G0993356


product price: $17.35
/ea

Key Features

Material
Steel
Overall Height
5 1/2 in
Overall Depth
1 1/2 in
Overall Width
18 in
Finish
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L18N-4BL
Zoro #
G0993356
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 1/2 in
Overall Depth
1 1/2 in
Overall Width
18 in
For Shelf Depth
18 in

Details

Material
Steel
Finish
Epoxy
Color
Black
Item
Ledge,Black,18Lx4H,Ea

Description

Ledge,Black,18Lx4H,Ea, Color Black, Epoxy Finish, Material Steel, For Shelf Depth 18 in, Overall Depth 1 1/2 in, Overall Height 5 1/2 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.