
Ledge, Black, 36Lx4H, Ea
Mfr # L36N-4BL
Zoro # G0993399
product price: $23.69
/eaKey Features
Material
Steel
Overall Height
5 1/2 in
Overall Depth
36 in
Overall Width
36 in
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L36N-4BL
Zoro #
G0993399
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 1/2 in
Overall Depth
36 in
Overall Width
36 in
Length
36 in
For Shelf Depth
36 in
For Shelf Width
36 in
Details
Material
Steel
Finish
Epoxy
Color
Black
Item
Ledge,Black,36Lx4H,Ea
Description
Ledge,Black,36Lx4H,Ea, Color Black, Epoxy Finish, Material Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Overall Depth 36 in, Overall Height 5 1/2 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.