Ledge, Chrome, 42Lx4H, Ea
Mfr # L42N-4C
Zoro # G0684078
product price: $30.49
/eaKey Features
Material
Steel
Overall Height
5 1/2 in
Overall Depth
1 1/2 in
Overall Width
42 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L42N-4C
Zoro #
G0684078
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
5 1/2 in
Overall Depth
1 1/2 in
Overall Width
42 in
Length
42 in
For Shelf Width
42 in
Details
Material
Steel
Finish
Chrome
Color
Silver
Item
Ledge,Chrome,42Lx4H,Ea
Description
Ledge,Chrome,42Lx4H,Ea, Color Silver, Chrome Finish, Material Steel, For Shelf Width 42 in, Overall Depth 1 1/2 in, Overall Height 5 1/2 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.