
Ledge, Chrome, Solid Shelf, 14Lx1H, Ea
Mfr # L14WC
Zoro # G3275021
product price: $20.69
/eaKey Features
Material
Steel
Overall Height
5 1/8 in
Overall Depth
1 1/2 in
Overall Width
14 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L14WC
Zoro #
G3275021
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 1/8 in
Overall Depth
1 1/2 in
Overall Width
14 in
Length
14 in
For Shelf Depth
14 in
Details
Material
Steel
Finish
Chrome
Color
Silver
Item
Ledge,Chrome,Solid Shelf,14Lx1H,Ea
Description
Ledge,Chrome,Solid Shelf,14Lx1H,Ea, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 14 in, Overall Depth 1 1/2 in, Overall Height 5 1/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.